Shop All Linear Shafts & Support Rails
Thomson
Plastic Rail Plugs, OD 8 mm, PK25
Mfr # 531HP15
Zoro # G3459872
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon
- Type 500 Series
- For Rail Width (mm) 15
- Outside Dia. (mm) 8
- For Use With 500 Series Profile Rail
Product Information
- Brand Thomson
- MFR # 531HP15
- Zoro # G3459872
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
For Rail Width (mm) | 15 |
Outside Dia. (mm) | 8 |
For Rail Width | 15 mm |
Outside Diameter | 8 mm |
Details
Item | Rail Plastic Plugs |
Material | Glass-Filled Nylon |
Type | 500 Series |
For Use With | 500 Series Profile Rail |
Compatible with Series | 500 Series Profile Rail |
Series | 500 Series |
Description
Rail Plastic Plugs, Compatible with Series 500 Series Profile Rail, Material Glass-Filled Nylon, Outside Diameter 8 mm, Series 500 Series, For Rail Width 15 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/5 MFD, 370-440V (TRCFD255)
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- BESTORQ 8VX1600 Cogged Belt, 160 in Outside Length, 1 in Top Width, 1 Ribs (8VX1600)
- NTN NTN A-AS202-010D1, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (A-AS202-010D1)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 6 In (QS 3/8 L 6)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12-PDL48)
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm (QS 25 MM 500)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In (QS 1 1/2 L 24)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In (3/4 SOFT CTL X 60)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (QSCP 1/2 L 36)
- Thomson Linear Bearings & Guides