Shop All Linear Shafts & Support Rails
Thomson
Plastic Rail Plugs, OD 15 mm, PK25
Mfr # 531HP30
Zoro # G1318502
product price: $12.39
/pk 25, $0.50/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Nylon
- For Rail Width (mm) 30
- Type 500 Series
- Outside Dia. (mm) 15
- For Use With 500 Series Profile Rail
Product Information
- Brand Thomson
- MFR # 531HP30
- Zoro # G1318502
- Country of Origin Germany
- Category Linear Shafts & Support Rails
Dimensions
For Rail Width (mm) | 30 |
Outside Dia. (mm) | 15 |
For Rail Width | 30 mm |
Outside Diameter | 15 mm |
Details
Item | Profile Rail Plastic Plugs |
Material | Glass-Filled Nylon |
Type | 500 Series |
For Use With | 500 Series Profile Rail |
Series | 500 Series |
Compatible with Series | 500 Series Profile Rail |
Description
Rail Plastic Plugs, Compatible with Series 500 Series Profile Rail, Material Glass-Filled Nylon, Outside Diameter 15 mm, Series 500 Series, For Rail Width 30 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- CARLISLE AP90 Super Blue Ribbon V-Belt (AP90)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.9055 In W; Eccenctric Collar (A-UEL206-104D1)
- CHIEF Directional Valve, DO3, 12VDC, Closed (D03S-2B-12D-35)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 12 In (QS 5/8 L 12)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In (1-1/4 SOFT CTL X 36)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 42 In (QS 1/2 L 42)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 48 In (QS 1/4 L 48)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 36 In (QS 5/8 L 36)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 22 In (3/4L SMAE CTL X 22)
- Thomson Linear Shafts & Support Rails