Shop All Ball Bushing Bearings
Thomson
Plain Bushing Bearing, Open, ID 1.250 In
Mfr # FNYBU20LOPN
Zoro # G2809012
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 2 in
- Material Aluminum
- Inside Dia. Tolerance 0.0005
- Liner TEP 950
Product Information
- Brand Thomson
- MFR # FNYBU20LOPN
- Zoro # G2809012
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 2 in |
Inside Dia. Tolerance | 0.0005 |
Dimension a | 60 Degrees |
Dimension C4 | 0.125 in |
Dimension D1 | 1.837 in |
Dimension C2 | 0.07 in |
Dimension D2 | 1.889 in |
Dimension G | On Centerline |
Dimension B | 0.625 in |
Dimension C | 2.625 in |
Dimension E | 0.201 in |
Length | 2 5/8 in |
Outside Dia. Tolerance | 0.0005 |
Inside Dia. | 1 1/4 in |
Dimension d | 1.25 in |
Dimension F | 0.197 in |
Dimension C3 | 0.625 in |
Dimension C1 | 2.015 in |
Inside Diameter Tolerance | 0.0005 |
Overall Length | 2 5/8 in |
Inside Diameter | 1 1/4 in |
Outside Diameter Tolerance | 0.0005 |
Slot Width | 0.625 in |
Outside Diameter | 2 in |
Description
Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Compensated, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Overall Length 2 5/8 in, Static Load Capacity 22,685.93 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Recommended Housing Bore -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Silicone Food Grade, Aerosol, 11 Oz. (91110)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4130110000)
- AEROQUIP Female O-Ring Hose Fitting, 8 Dash (FJ3055-03-0808S)
- SPEEDAIRE Filter/Regulator, 1/8in NPT, oil removal (4ZK80)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16WW)
- THOMSON Plain Bushing Bearing, Open, ID 0.750 In (FNYBU12LOPN)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPN)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- Thomson Ball Bushing Bearings