Shop All Ball Bushing Bearings
Thomson
Plain Bushing Bearing, Open, ID 1.000 In
Mfr # FNYBU16LOPN
Zoro # G3412211
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 1 9/16 in
- Material Aluminum
- Length 2 1/4 in
- Color Black
Product Information
- Brand Thomson
- MFR # FNYBU16LOPN
- Zoro # G3412211
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 1 9/16 in |
Length | 2 1/4 in |
Dimension C4 | 0.125 in |
Dimension G | On Centerline |
Dimension C1 | 1.745 in |
Dimension a | 64 Degrees |
Dimension C2 | 0.068 in |
Outside Dia. Tolerance | 0.0005 |
Dimension E | 0.136 in |
Dimension F | 0.125 in |
Dimension D1 | 1.402 in |
Dimension d | 1 in |
Dimension C3 | 0.5 in |
Dimension B | 0.563 in |
Dimension D2 | 1.49 in |
Dimension C | 2.25 in |
Inside Dia. Tolerance | 0.0005 |
Inside Dia. | 1 in |
Overall Length | 2 1/4 in |
Slot Width | 0.563 in |
Inside Diameter | 1 in |
Outside Diameter Tolerance | 0.0005 |
Outside Diameter | 1 5/8 in |
Inside Diameter Tolerance | 0.0005 |
Description
Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Compensated, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Overall Length 2 1/4 in, Static Load Capacity 15,568.776 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Open, Recommended Housing Bore -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Side Handle Kit (8940169845)
- DIXON H Series Interchange Poppet Valve Coupling, 1-11-1/2 Nominal, FNPT, Brass, Domestic (8HF8-B)
- SMC Compact Cylinder, 20mm Bore, 40mm Stroke (CDQ2B20-40DZ)
- PARKER Service Kit, Coil 24 VDC, B Series (PS2982B49P)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812SS)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20WW)
- PBC LINEAR Standard Linear Bearing, 5mm (FM05)
- Thomson Linear Bearings & Guides