Shop All Ball Bushing Bearings
Thomson
Plain Bushing Bearing, Closed, ID 1.000 In
Mfr # FNYBU16
Zoro # G1914997
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Outside Dia. 1 9/16 in
- Material Aluminum
- Temp. Range -400 Degrees to 550 Degrees F
- Liner TEP 950
Product Information
- Brand Thomson
- MFR # FNYBU16
- Zoro # G1914997
- Country of Origin United States
- Category Ball Bushing Bearings
Dimensions
Outside Dia. | 1 9/16 in |
Dimension C1 | 1.745 in |
Inside Dia. | 1 in |
Dimension d | 1 in |
Dimension C | 2.25 in |
Length | 2 1/4 in |
Dimension C4 | 0.125 in |
Dimension D1 | 1.402 in |
Dimension C2 | 0.068 in |
Dimension C3 | 0.5 in |
Inside Dia. Tolerance | 0.0005 |
Dimension D2 | 1.49 in |
Outside Dia. Tolerance | 0.0005 |
Inside Diameter | 1 in |
Overall Length | 2 1/4 in |
Outside Diameter Tolerance | 0.0005 |
Inside Diameter Tolerance | 0.0005 |
Outside Diameter | 1 5/8 in |
Description
Plain Bushing Bearing, System of Measurement Inch, Running Clearance Class Precision, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Overall Length 2 1/4 in, Static Load Capacity 15,568.776 N, Material Aluminum, Liner TEP 950, Self-Lubrication Self-Lubricating, Series FluoroNyliner, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Bearing Type Closed, Recommended Housing Bore -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Sleeve, 5/8" Bore (1F574)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- BANJO 2" Barbed x MNPT 90 Degree Elbow (HB200-90)
- REELCRAFT Spring Return Hose Reel , 1/4 in Hose Dia., 50 ft Length, (RS7450 OHP)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08WW)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- PBC LINEAR Standard Linear Bearing, 1 In. (FLN16)
- Thomson Ball Bushing Bearings