Shop All Mounted Linear Bearings
Thomson
Pillow Block, 30 mm, 79 mm L
Mfr # SPPBM30
Zoro # G0291864
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Overall Length (mm) 79
- Dimension H 35 mm
- Dynamic Load Capacity (N) 4,800 N
- Dimension H1 71mm
Product Information
- Brand Thomson
- MFR # SPPBM30
- Zoro # G0291864
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Overall Length (mm) | 79 |
Dimension H | 35 mm |
Dimension H1 | 71mm |
Dimension A | 87 mm |
Bore Dia. (mm) | 30 mm |
Dimension E | 45 mm |
Dimension B | 79 mm |
Dimension E1 | 68 mm |
Mounting Hole Dia. (mm) | 8.4 |
Dimension N | 8.4 mm |
Body Width (In.) | 87 mm |
Overall Height (mm) | 71 mm |
Overall Width (mm) | 87 mm |
Overall Height (In.) | 71 mm |
Dimension A1 | 43.5 mm |
Length (In.) | 79 mm |
Inside Dia. | 30 mm |
Dimension a | 87 mm |
Flange Width | 87 mm |
Overall Height | 2 3/4 in |
Overall Length | 3 1/8 in |
Flange Height | 2.795 in |
Inside Diameter | 1 1/8 in |
Mounting Hole Diameter | 0.331 in |
Body Width | 3.425 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/8 in, Overall Length 3 1/8 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 1,079 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Closed, Overall Height 2 3/4 in, Body Width 3.425 in, Includes Seals Seals Not Included, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- CONTINENTAL CONTITECH B63 Wrapped V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (B63)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/open, ID 10 mm x OD 26 mmx W 8 mm Milwaukee 02-04-1005, PK 2 (SE 6000-RS)
- DEUBLIN Union 1/2 NPT RH (157-000-001)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPBO12ALS)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALS)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALLS)
- THOMSON Pillow Block, 0.625 In Bore, 4.000 In L (SSUTWN10)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SPB24)
- NB Flange Bearing, Dia. 0.625 In., 1.5 In.L (SWF10GUU)
- Thomson Mounted Linear Bearings