Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.500 In Bore, 9.000 In L
Mfr # TWN24OPN
Zoro # G2728214
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Material Aluminum Alloy
- Mounting Hole Dia. (In.) 0.25 in
- Dimension A2 3.5 in
- Dimension A1 1.75 in
Product Information
- Brand Thomson
- MFR # TWN24OPN
- Zoro # G2728214
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Mounting Hole Dia. (In.) | 0.25 in |
Dimension A2 | 3.5 in |
Dimension A1 | 1.75 in |
Dimension N | 0.28 in |
Dimension H1 | 2.940 in |
Dimension E | 6.5 in |
Dimension F1 | 0.5 in |
Overall Height (In.) | 2 15/16 in |
Bolt Size | 1/4 in |
Mounting Hole Dia. (mm) | 0.25 in |
Overall Width (In.) | 4.75 in |
Dimension E1 | 4.125 in |
Dimension A | 4.75 |
Dimension B | 9 in |
Dimension G1 | 4.5 in |
Dimension E2 | 0.75 in |
Overall Length (In.) | 9 in |
Body Width (In.) | 3.5 in |
Dimension H | 1.75 in |
Dimension G | 1.75 in |
Flange Width | 4.75 in |
Length (In.) | 9 in |
Dimension a | 4.75 in |
Inside Dia. | 1 1/2 in |
Overall Height | 3 in |
Overall Length | 9 in |
Inside Diameter | 1 1/2 in |
Body Width | 3.63 in |
Slot Width | 0.75 in |
Flange Height | 2.94 in |
Mounting Hole Diameter | 0.28 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Overall Length 9 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 3,120 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Twin, Pillow Block Type Open, Bolt Size 1/4 in, Overall Height 3 in, Body Width 3.63 in, Includes Seals Seals Not Included, Slot Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" ID x 30 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK5)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 4 oz. (YL14LT-004)
- DODGE Grip Tight Adapter Ball Bearings, GT Bearing Inserts, INS-GT-203 (129792 2-3/16 GT 203 ASSY INS)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 19.00 in OD (3V1904)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPBO12ALS)
- THOMSON Bearings, Polymer, 10 mm ID, 29 mm L (PLM10)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (TWN8)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (FNYBUPB10ALS)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- THOMSON Pillow Block, 0.375 In Bore, 2.750 In L (TWN6)
- THOMSON Pillow Block, 12 mm Bore, 39 mm L (SPPBOM12)
- Thomson Mounted Linear Bearings