Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.000 In Bore, 5.330 In L
Mfr # TSFB16
Zoro # G1440546
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Flange Dia. (In.) 2.75
- Material Aluminum Alloy
- Barrel Dia. (In.) 2.25 in
- Dimension S 5/16-18
Product Information
- Brand Thomson
- MFR # TSFB16
- Zoro # G1440546
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Flange Dia. (In.) | 2.75 |
Barrel Dia. (In.) | 2.25 in |
Dimension S | 5/16-18 |
Dimension V | 0.9 in |
Dimension B | 2.75 in |
Overall Length (In.) | 5.33 in |
Mounting Hole Dia. (mm) | 5/16-18 |
Dimension E | 2.125 in |
Dimension d | 2.25 in |
Dimension G1 | 2.67 in |
Dimension L (In.) | 5.33 in |
Mounting Hole Dia. (In.) | 5/16-18 |
Dimension D | 2.25 in |
Outside Dia. | 2 1/4 in |
Length (In.) | 5 21/64 in |
Flange Width | 2.75 in |
Flange Dia. | 2.75 in |
Inside Dia. | 1 in |
Overall Height | 2 3/4 in |
Overall Length | 5 21/64 in |
Outside Diameter | 2 1/4 in |
Mounting Hole Diameter | 0.313 in |
Flange Height | 2.75 in |
Inside Diameter | 1 in |
Description
Linear Pillow Block Bearing, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Flange Width 2.75 in, Overall Length 5 21/64 in, Flange Diameter Not Applicable, Dynamic Load Capacity 2,100 lbf, Flange Thickness 0.9 in, Material Aluminum Alloy, Series Super, Steady State Speed 3 mps, Housing Style Twin, System of Measurement Metric, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm (6605 25 35)
- TOMPKINS Hydraulic Fitting-Steel16MP-24FP EXPANDER (5405-16-24)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NFD, Return Line, 25 micron, Outside-In (MF0062310)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Short Straight Grease Fittings 20PK (63221)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (FNYBUTWNO20ALS)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- THOMSON Pillow Block, 0.500 In Bore, 1.500 In L (SPB8OPN)
- THOMSON Bearings, Polymer, 20 mm ID, 45 mm L (PLM20)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- THOMSON LINEAR BEARING (SSUPBO16-MOD)
- NB Flange Bearing, Dia. 0.375 In., 0.875 In.L (SWF6GUU)
- Thomson Mounted Linear Bearings