Shop All Mounted Linear Bearings
Thomson
Pillow Block, 1.000 In Bore, 2.810 In L
Mfr # SFB16
Zoro # G3097631
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Flange Dia. (In.) 2.75
- Material Aluminum Alloy
- Dimension S 0.28
- Type Closed Pillow Block
Product Information
- Brand Thomson
- MFR # SFB16
- Zoro # G3097631
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Flange Dia. (In.) | 2.75 |
Dimension S | 0.28 |
Mounting Hole Dia. (In.) | 0.28 in |
Dimension G1 | 1.27 in |
Mounting Hole Dia. (mm) | 0.28 in |
Dimension B | 2.75 in |
Dimension E | 2.125 in |
Dimension V | 0.5 in |
Overall Length (In.) | 2.81 in |
Dimension d | 2.25 in |
Dimension D | 2.25 in |
Dimension L (In.) | 2.81 in |
Barrel Dia. (In.) | 2.25 in |
Flange Width | 2.75 in |
Inside Dia. | 1 in |
Length (In.) | 2 13/16 in |
Outside Dia. | 2 1/4 in |
Flange Dia. | 2.75 in |
Overall Height | 2 3/4 in |
Outside Diameter | 2 1/4 in |
Mounting Hole Diameter | 0.28 in |
Flange Height | 2.75 in |
Inside Diameter | 1 in |
Overall Length | 2 13/16 in |
Description
Linear Pillow Block Bearing, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Flange Width 2.75 in, Overall Length 2 13/16 in, Flange Diameter Not Applicable, Dynamic Load Capacity 1,050 lbf, Flange Thickness 0.5 in, Material Aluminum Alloy, Series Super, Steady State Speed 3 mps, Housing Style Single, System of Measurement Metric, Self-Alignment Self-Aligning, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Overall Height 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 20'' (4L200)
- FOSTER SS303 Plug, 1/2"x1/2" FPT (K4S/S)
- CHAMPION PNEUMATIC Unit, Heater, Thermal (E60)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 62" - BB62 (BB62)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- THOMSON Pillow Block, 0.750 In Bore, 1.880 In L (SPB12OPN)
- THOMSON Pillow Block, 16 mm, 84 mm L (SPTWNM16)
- THOMSON Pillow Block Brg, Bore .500 In, 1.50 In L (SSUPBO8)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (FNYBUTWN08ALS)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L (2CNN4)
- Thomson Linear Bearings & Guides