Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.625 In Bore, 1.750 In L
Mfr # SPB10OPN
Zoro # G2868302
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Material Aluminum Alloy
- Dimension A 2.5
- Dimension E1 2.125 in
- Dimension H 0.875 in
Product Information
- Brand Thomson
- MFR # SPB10OPN
- Zoro # G2868302
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Dimension A | 2.5 |
Dimension E1 | 2.125 in |
Dimension H | 0.875 in |
Dimension B | 1.75 in |
Dimension F1 | 0.28 in |
Dimension G1 | 0.53 in |
Overall Length (In.) | 1.75 in |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension A2 | 0.94 in |
Dimension N | 0.19 in |
Dimension E | 1.125 in |
Dimension G | 0.42 in |
Body Width (In.) | 1.82 in |
Overall Height (In.) | 1 7/16 in |
Dimension H1 | 1.630 in |
Bolt Size | #8 |
Mounting Hole Dia. (In.) | 0.19 in |
Dimension d | 0.625" |
Dimension A1 | 0.88 in |
Overall Width (In.) | 2.5 in |
Flange Width | 2.5 in |
Inside Dia. | 5/8 in |
Length (In.) | 1 3/4 in |
Dimension a | 2.5 in |
Overall Height | 1 1/2 in |
Overall Length | 1 3/4 in |
Mounting Hole Diameter | 0.19 in |
Body Width | 1.82 in |
Slot Width | 0.37 in |
Inside Diameter | 5/8 in |
Flange Height | 1.44 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Material Aluminum Alloy, Dynamic Load Capacity 320 lbf, Steady State Speed 10 fps, Series Super, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature Not Available, Housing Style Single, Pillow Block Type Open, Bolt Size #8, Overall Height 1 1/2 in, Body Width 1.82 in, Includes Seals Seals Not Included, Slot Width 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Drop Leg Drain W/Poly Bowl, 1/4" (T5302)
- CAMPBELL HAUSFELD Tank Gasket (PT008702AV)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 62 Mm Od X 16 Mm W Double Sealed, 6206LL BPX2V2 (6206LL BPX2V2)
- INTERSTATE PNEUMATICS Brass Pin Valve for CO2 Paintball Tank (WRCO2-PV)
- THOMSON Pillow Block, 25 mm Bore, 67 mm L (SSEPBM25DD)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- THOMSON Pillow Block, 0.500 In Bore, 1.690 In L (FNYBUPBO08ALLS)
- THOMSON Pillow Block, 0.500 In Bore, 3.500 In L (FNYBUTWN08ALS)
- THOMSON Pillow Block Brg, Bore .750 In, 2.06 In L (SSUFB12)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- Thomson Mounted Linear Bearings