Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 1.690 In L
Mfr # FNYBUPBO08ALLS
Zoro # G2511275
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum
- Overall Length (In.) 1.69 in
- Overall Width (In.) 2 in
- Dimension F1 0.25 in
Product Information
- Brand Thomson
- MFR # FNYBUPBO08ALLS
- Zoro # G2511275
- UPC # 094704527710
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Overall Length (In.) | 1.69 in |
Overall Width (In.) | 2 in |
Dimension F1 | 0.25 in |
Dimension G | 0.69 in |
Dimension H1 | 1.250 in |
Dimension N | 0.16 in |
Overall Height (In.) | 1.25 in |
Dimension B | 1.69 in |
Mounting Hole Dia. (In.) | 0.16 in |
Dimension N2 | #6 |
Body Width (In.) | 1.38 in |
Bolt Size | #6 |
Dimension G1 | 0.84 in |
Mounting Hole Dia. (mm) | 0.16 in |
Dimension H | 0.687 in |
Dimension E1 | 1.688 in |
Dimension A2 | 1.38 in |
Dimension A | 2 in |
Dimension E | 1 in |
Inside Dia. | 1/2 in |
Dimension a | 2 in |
Length (In.) | 1 11/16 in |
Flange Width | 2 in |
Overall Length | 1 1/2 in |
Overall Height | 1 1/8 in |
Inside Diameter | 1/2 in |
Mounting Hole Diameter | 0.16 in |
Body Width | 1.38 in |
Flange Height | 1.13 in |
Slot Width | 0.313 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 1/2 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 970 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Open, Locking Type Set Screw, Bolt Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Service Indicator Assembly, Mechanical (114X31)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 8mm Size (50861N-8)
- BAILEY Offset Links for Heavy Series: 60 Chain Size (131579)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SPB24OPN)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPBO12ALS)
- THOMSON Bearings, Polymer, 20 mm ID, 45 mm L (PLM20)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (TWN20)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- THOMSON Pillow Block, 20 mm Bore, 54 mm L (SSEPBM20DD)
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- Thomson Linear Bearings & Guides