Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 1.690 In L
Mfr # FNYBUPB08ALS
Zoro # G0391623
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum
- Lubrication No Lubrication System
- Color Silver
- Mounting Surface to Shaft Center (In.) 0.687 in
Product Information
- Brand Thomson
- MFR # FNYBUPB08ALS
- Zoro # G0391623
- UPC # 094704511375
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Dimension E | 1 in |
Mounting Hole Dia. (mm) | 0.16 in |
Dimension B | 1.69 in |
Mounting Hole Dia. (In.) | 0.16 in |
Overall Width (In.) | 2 in |
Dimension E1 | 1.688 in |
Bolt Size | #6 |
Dimension N2 | #6 |
Dimension N | 0.16 in |
Dimension H | 0.687 in |
Dimension G | 0.59 in |
Overall Length (In.) | 1.69 in |
Overall Height (In.) | 1.25 in |
Dimension H1 | 1.250 in |
Body Width (In.) | 1.38 in |
Dimension A | 2 in |
Dimension A2 | 1.38 in |
Dimension F1 | 0.25 in |
Dimension G1 | 0.84 in |
Flange Width | 2 in |
Length (In.) | 1 11/16 in |
Inside Dia. | 1/2 in |
Dimension a | 2 in |
Overall Height | 1 1/4 in |
Overall Length | 1 3/4 in |
Flange Height | 1.25 in |
Inside Diameter | 1/2 in |
Body Width | 1.38 in |
Mounting Hole Diameter | 0.16 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 970 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-5-1/8-S-B (MFH-5-1/8-S-B)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCF201-8)
- SENQCIA HI-MAX 140 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 1-3/4" Pitch, PK2 (140HMCL)
- GAST Pump, Diaphragm Compressor, 1/16 HP, 24VDC (MOA-P126-JK)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- THOMSON Pillow Block Brg, Bore 1In, 2.81 In L (SSUPB16)
- THOMSON Pillow Block, 0.500 In Bore, 3.200 In L (TSFB8)
- THOMSON Pillow Block, 1.000 In Bore, 5.330 In L (TSFB16)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- HEVI-RAIL Adjustable Bearing, 37.5 mm W, 62.0 mm H (HVBEA-454)
- Thomson Mounted Linear Bearings