Shop All Mounted Linear Bearings
Thomson
Pillow Block, 0.500 In Bore, 1.690 In L
Mfr # FNYBUPB08ALLS
Zoro # G2631246
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5 in
- Material Aluminum
- Dimension A2 1.38 in
- Type Closed Pillow Block
- Overall Height (In.) 1.25 in
Product Information
- Brand Thomson
- MFR # FNYBUPB08ALLS
- Zoro # G2631246
- UPC # 094704396965
- Country of Origin Mexico
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Dimension A2 | 1.38 in |
Overall Height (In.) | 1.25 in |
Dimension E1 | 1.688 in |
Mounting Hole Dia. (mm) | 0.16 in |
Dimension G1 | 0.84 in |
Mounting Hole Dia. (In.) | 0.16 in |
Dimension A | 2 in |
Dimension G | 0.59 in |
Overall Width (In.) | 2 in |
Bolt Size | #6 |
Dimension B | 1.69 in |
Dimension E | 1 in |
Dimension F1 | 0.25 in |
Dimension H1 | 1.250 in |
Dimension N2 | #6 |
Body Width (In.) | 1.38 in |
Dimension N | 0.16 in |
Overall Length (In.) | 1.69 in |
Dimension H | 0.687 in |
Dimension a | 2 in |
Flange Width | 2 in |
Inside Dia. | 1/2 in |
Length (In.) | 1 11/16 in |
Flange Height | 1.25 in |
Overall Length | 1 3/4 in |
Inside Diameter | 1/2 in |
Overall Height | 1 1/4 in |
Body Width | 1.38 in |
Mounting Hole Diameter | 0.16 in |
Description
Linear Pillow Block Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Overall Length 1 3/4 in, Self-Alignment Self-Aligning, Liner Material TEP 950, Material Aluminum, Static Load Capacity 970 lbf, Series FluoroNyliner, Steady State Speed - Continuous Dry 140 fpm, Steady State Speed - Intermittent Dry 400 fpm, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -400 Degrees F, Housing Style Single, Pillow Block Type Closed, Locking Type Set Screw, Bolt Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - L, 1 x 32.2in PL, T86 (322L100)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6001-2NSE9 (6001-2NSE9)
- SMC Valve, 1/4"Port, 2 Position, 24VDC, Subplte (SY7120-5D-02T)
- BALDOR-RELIANCE Baldor-Reliance Motor JL3515A, 2HP, 3450RPM, 1PH, 60HZ, 56J, 3535L, TEFC, F1, N (JL3515A)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SSUPBO20)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (FNYBUPB16ALLS)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (FNYBUPBO20ALS)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SSUPB10)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNOM20DD)
- THOMSON Pillow Block, 1.500 In Bore, 4.000 In L (SSUPB24)
- HEVI-RAIL Bearing Assy, 74.0 mm W, 121 mm L (HVB-058/HVP3)
- Thomson Linear Bearings & Guides