Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 800 mm L
Mfr # 1TSR9WZMUU+800
Zoro # G1342336
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 18 mm
- Rail Height 7.5 mm
- Rail Length 31.5 in
- Carriage Height 7.8 mm
Product Information
- Brand Thomson
- MFR # 1TSR9WZMUU+800
- Zoro # G1342336
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 18 mm |
Rail Height | 7.5 mm |
Rail Length | 31.5 in |
Carriage Height | 7.8 mm |
Carriage Width | 30 mm |
Carriage Length | 39 mm |
Dimension D2 | 6 mm |
Dimension h | 4.5 mm |
Dimension S X l (Carriage Hole Size) | M2.6x3 |
Dimension W4 | 9 mm |
Carriage Hole Size (In.) | M2.6 x 3 |
Dimension L3 | 12 mm |
Dimension H4 | 7.5 mm |
Dimension N | 6 mm |
Dimension W1 | 30 mm |
Dimension L1 | 39 mm |
Dimension D3 | 3.5 mm |
Hole Size | 3.50 mm |
Overall Height (mm) | 12 |
Dimension X | 30 mm |
Dimension Y | 10 mm |
Dimension H1 | 4.2 mm |
Dimension W2 | 21 mm |
Dimension W | 18 mm |
Dimension L2 | 28 mm |
Carriage Mounting Hole Size | M2.6 x 3 |
Rail Mounting Hole Size | 3.5 mm |
Rail Width | 18 mm |
Overall Height | 12 mm |
Description
Microguide Assembly, Rail Width 18 mm, Number of Carriages 1, Overall Height 12 mm, Rail Length 31.5 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 39 mm, Carriage Width 30 mm, Dynamic Load Capacity 2.46 kN, Carriage Type Wide, Rail Finish Stainless Steel, Running Clearance 4.2 mm, Rail Height 7.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 7.8 mm, Carriage Mounting Hole Size M2.6 x 3, Number of Rail Holes 26, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3250mm (SPB3250)
- DAYTON 3V475 V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V715)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT312905, Return Line, 10 micron, Outside-In (MF0592845)
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- THOMSON Microguide Assy, Single Carriage, 130 mm L (1TSR7ZMUU+130)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- BISHOP-WISECARVER Carriage Assembly, 20.7 x 24 x 113.5 mm (UT1WPAP)
- Thomson Linear Slides & Carriages