Shop All Linear Slides & Carriages
Thomson
Microguide Assy, Single Carriage, 150 mm L
Mfr # 1TSR15ZMUU+150
Zoro # G3357356
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Carriage
- Base Width 15 mm
- Rail Height 9.5 mm
- Rail Length 5.91 in
- Carriage Height 12 mm
Product Information
- Brand Thomson
- MFR # 1TSR15ZMUU+150
- Zoro # G3357356
- UPC # 094704515816
- Country of Origin Japan
- Category Linear Slides & Carriages
Dimensions
Base Width | 15 mm |
Rail Height | 9.5 mm |
Rail Length | 5.91 in |
Carriage Height | 12 mm |
Carriage Width | 32 mm |
Carriage Length | 43 mm |
Dimension W1 | 32 mm |
Dimension N | 8.5 mm |
Dimension H1 | 4 mm |
Dimension W4 | 7.5 mm |
Dimension S X l (Carriage Hole Size) | M4x6 |
Dimension Y | 15 mm |
Overall Height (mm) | 16 |
Hole Size | 3.50 mm |
Dimension h | 4.5 mm |
Dimension L3 | 20 mm |
Dimension D2 | 6 mm |
Dimension W3 | 3.5 mm |
Dimension L2 | 25.7 mm |
Dimension W | 15 mm |
Dimension W2 | 25 mm |
Dimension L1 | 43 mm |
Dimension H4 | 9.5 mm |
Dimension D3 | 3.5 mm |
Carriage Hole Size (In.) | M4 x 6 |
Dimension X | 40 mm |
Carriage Mounting Hole Size | M3 x 4 |
Rail Width | 15 mm |
Rail Mounting Hole Size | 3.5 mm |
Overall Height | 16 mm |
Description
Microguide Assembly, Rail Width 15 mm, Number of Carriages 1, Overall Height 16 mm, Rail Length 5.91 in, Rail Material Stainless Steel, Carriage Material Stainless Steel, Carriage Length 43 mm, Carriage Width 32 mm, Dynamic Load Capacity 4.41 kN, Carriage Type Standard, Rail Finish Stainless Steel, Running Clearance 4 mm, Rail Height 9.5 mm, Rail Mounting Hole Size 3.5 mm, Carriage Height 12 mm, Carriage Mounting Hole Size M3 x 4, Number of Rail Holes 3, Includes Seals Seals Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-1/4" (235134)
- BESTORQ Aftermarket replacement for 5023255 Simplicity 5900927 2752 (Deck 52") belt, A153K (A153K)
- D&D 2800mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2800)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-11)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- Thomson Linear Slides & Carriages