Shop All Ball Bushing Bearings
Thomson
Linear Bearings, Open, 16mm ID x 36mm L
Mfr # SPM16OPN
Zoro # G0678492
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 16 mm
- Outside Dia. 26 mm
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 1,280 N
Product Information
- Brand Thomson
- MFR # SPM16OPN
- Zoro # G0678492
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 26 mm |
Slot Width (mm) | 9.8 mm |
Length (In.) | 36 mm |
Length (mm) | 36 mm |
Slot Width (In.) | 9.8 mm |
Inside Dia. | 16 mm |
Overall Length | 36 mm |
Outside Diameter | 26 mm |
Inside Diameter | 16 mm |
Slot Width | 9.8 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 16 mm, Outside Diameter 26 mm, Self-Alignment Self-Aligning, Overall Length 36 mm, Dynamic Load Capacity 288 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Accelerated Speed 150 mm/sq sec, Slot Width 9.8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC24170, Return Line, 10 micron, Outside-In (MF0062273)
- NSK Metric Ball Screw Support Bearing - Single (17TAC47BSUC10)
- FESTO Compact Cylinder ADNGF-16-20-P-A (ADNGF-16-20-P-A)
- FAFNIR Radial Ball Bearing, #206KD (206KD)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30OPN)
- THOMSON Linear Bearings, Closed, 20mm ID x 45mm L (SPM20)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPN)
- EWELLIX Linear Ball Bearing with 2 Seals, Closed, 12mm I.D. (LBCR 12 D-2LS)
- Thomson Linear Bearings & Guides