Shop All Ball Bushing Bearings
Thomson
Linear Bearings, Closed, 20mm ID x 45mm L
Mfr # SPM20
Zoro # G0344224
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 20 mm
- Outside Dia. 32 mm
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 2,020 N
Product Information
- Brand Thomson
- MFR # SPM20
- Zoro # G0344224
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 32 mm |
Length (mm) | 45 mm |
Length (In.) | 45 mm |
Inside Dia. | 20 mm |
Inside Diameter | 20 mm |
Overall Length | 45 mm |
Outside Diameter | 32 mm |
Details
Item | Linear Ball Bearing |
Type | Closed |
Material | Delrin/Steel |
Dynamic Load Capacity (Lb.) | 2,020 N |
Accelerated Speed | 150 mm/sq sec |
Self-Alignment | Self-Aligning |
For Use With | Thomson 60 Case Shafting |
Between Grooves (mm) | 31.2 mm |
Steady State Speed | 3 mm/sec |
Temp. Range (F) | up to 185 |
Dynamic Load Capacity (N) | 2,020 N |
System of Measurement | Metric |
Series | Super |
Maximum Operating Temperature | 185 Degrees F |
Dynamic Load Capacity | 455 lbf |
Minimum Operating Temperature | 0 Degrees F |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 20 mm, Outside Diameter 32 mm, Self-Alignment Self-Aligning, Overall Length 45 mm, Dynamic Load Capacity 455 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Accelerated Speed 150 mm/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- MORRILL Unit Bearing Motor, 115V, 0.40A, 4 to 16W (5R031)
- BOSTITCH Spring Constant For (SC97A)
- FLEXZILLA Pro Air Hose Reusable Fitting, 3/8" Barb (RP900375)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPN)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPNWW)
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- Thomson Linear Bearings & Guides