Shop All Linear Slides & Carriages
Thomson
Linear Bearing Roller Carriage, 57 mm H
Mfr # 512P55A2
Zoro # G1487534
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series - Standard
- Carriage Height 57 mm
- Carriage Width 140 mm
- Roller Material Steel Alloy
- Carriage Length 120 mm
Product Information
- Brand Thomson
- MFR # 512P55A2
- Zoro # G1487534
- Country of Origin Germany
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 57 mm |
Carriage Width | 140 mm |
Carriage Length | 120 mm |
For Rail Width (mm) | 55 |
Carriage Hole Size (mm) | M14 |
Slide Height (mm) | 70 |
Carriage Mounting Hole Size | M14 |
For Rail Width | 55 mm |
Overall Height | 70 mm |
Combined Carriage and Rail Height | 70 mm |
Manufacturer Size | 15 |
Description
Linear Bearing Roller Carriage, Carriage Height 57 mm, Carriage Length 120 mm, Carriage Width 140 mm, Carriage Material Steel Alloy, Roller Material Steel Alloy, Radial Load - Maximum 162,237 N, Axial Load - Maximum 162,237 N, Manufacturer Size 15, Dynamic Load Capacity 131,900 N, Requires Lubrication Lubricant Required, Carriage Type Roller, For Rail Width 55 mm, For Use With 500 Series Roller Rail, Static Load Capacity 237,000 N, Combined Carriage and Rail Height 70 mm, Series 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (MP-23)
- BSC PREFERRED Timing Belt - H, 0.75 x 45in PL, T90 (450H075)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- ALPHA TECHNOLOGIES Aignep USA 4 mm OD Polyurethane Tubing, Red Color, 100' Roll, 125 - 200 psi (PU4MM-1-100)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A1)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- THOMSON Bearing Ball Carriage, Height 34.50 mm (511H25E0)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 50.80 mm (511H45A0)
- IKO Precision Linear Slide Unit, Limited linear motion, #BSP1025SL (BSP1025SL)
- Thomson Linear Bearings & Guides