Shop All Linear Seals & Rings
Thomson
External Seal, ID 40 mm, OD 62 mm
Mfr # SM40OPN
Zoro # G1256184
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 62 mm
- For Use With Metric Super Smart and Multitrac
- Dimension T 5 mm
- Width (mm) 5
Product Information
- Brand Thomson
- MFR # SM40OPN
- Zoro # G1256184
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 62 mm |
Dimension T | 5 mm |
Width (mm) | 5 |
Outside Diameter | 62 mm |
Inside Diameter | 40 mm |
For Nominal Shaft/Bore Diameter | 40 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Open Bearing Seal |
Material | Rubber, Steel |
Compatible Series | MultiTrac, Super |
Seal Type | Open |
Compatible Manufacturer Model Number | MAM40, SSEM40 |
Thickness | 5.15 mm |
Description
External Seal, For Nominal Shaft/Bore Diameter 40 mm, Outside Diameter 62 mm, Compatible Manufacturer Model Number MAM40, SSEM40, Compatible Series MultiTrac, Super, Inside Diameter 40 mm, Thickness 5.15 mm, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-1/2 In, Aluminum (2C-250-A)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P251SS-012-D)
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- NTN NTN 7311B, Angular Contact Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Open (7311B)
- THOMSON Seals, Inch (S750)
- THOMSON Retaining Ring (C500)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Seals, Inch (S1000)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- Thomson Linear Seals & Rings