Shop All Linear Seals & Rings
Thomson
External Seal, ID 20 mm, OD 32 mm
Mfr # SM20OPN
Zoro # G0655575
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 32 mm
- For Use With Metric Super Smart and Multitrac
- Dimension T 4 mm
- Width (mm) 4
Product Information
- Brand Thomson
- MFR # SM20OPN
- Zoro # G0655575
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 32 mm |
Dimension T | 4 mm |
Width (mm) | 4 |
Inside Diameter | 20 mm |
Outside Diameter | 32 mm |
For Nominal Shaft/Bore Diameter | 20 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Open Bearing Seal |
Material | Rubber, Steel |
Compatible Manufacturer Model Number | MAM20, SSEM20 |
Seal Type | Open |
Thickness | 4.2 mm |
Compatible Series | MultiTrac, Super |
Description
External Seal, For Nominal Shaft/Bore Diameter 20 mm, Outside Diameter 32 mm, Compatible Manufacturer Model Number MAM20, SSEM20, Compatible Series MultiTrac, Super, Inside Diameter 20 mm, Thickness 4.2 mm, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-J04)
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL9)
- MILLENNIUM FILTER Hydraulic Filter, replaces FINN-FILTER FC1075N010BS, Return Line, 10 micron (ZX-FC1075N010BS)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON Retaining Ring (C500)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Retaining Ring (C1000)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- NATIONAL Small Bore Metric Seals, 20X35X7-R2LS32-S (20X35X7-R2LS32-S)
- Thomson Linear Seals & Rings