Shop All Linear Seals & Rings
Thomson
External Seal, ID 16 mm, OD 26 mm
Mfr # SM16
Zoro # G1511115
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16 mm
- Outside Dia. 26 mm
- For Use With Metric Super Smart and Multitrac
- Dimension T 3 mm
- Width (mm) 3
Product Information
- Brand Thomson
- MFR # SM16
- Zoro # G1511115
- Country of Origin Multiple
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 26 mm |
Dimension T | 3 mm |
Width (mm) | 3 |
Outside Diameter | 26 mm |
For Nominal Shaft/Bore Diameter | 16 mm |
Inside Diameter | 16 mm |
Details
Item | External Seal |
For Use With | Metric Super Smart and Multitrac |
Accessory Type | Closed Bearing Seal |
Material | Rubber, Steel |
Thickness | 3 mm |
Compatible Series | MultiTrac, Super |
Seal Type | Closed |
Compatible Manufacturer Model Number | MAM16, SSEM16 |
Description
External Seal, For Nominal Shaft/Bore Diameter 16 mm, Outside Diameter 26 mm, Compatible Manufacturer Model Number MAM16, SSEM16, Compatible Series MultiTrac, Super, Inside Diameter 16 mm, Thickness 3 mm, Material Rubber, Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part 43005 (43005)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- TRITAN Yoke Roller, Crowned Head, 2-1/4" L (CCYR 2 1/4S)
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- THOMSON Seals, Inch (S1000)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Seals, Inch (S500)
- THOMSON Retaining Ring, ID 1.000 In, OD 1.620 In (C1000SS)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- NATIONAL Small Bore Inch Seal, 413478 (413478)
- Thomson Linear Seals & Rings