Shop All Linear Seals & Rings
Thomson
Double Seal, ID 1.250 In, OD 2.004 In
Mfr # OPNS1250
Zoro # G1172586
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.25 in
- Outside Dia. 2.004 in
- For Use With SSU-20 or SUPER-20 or A-203242
- Dimension T 0.375 in
- Width (In.) 0.375 in
Product Information
- Brand Thomson
- MFR # OPNS1250
- Zoro # G1172586
- Country of Origin Mexico
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.25 in |
Outside Dia. | 2.004 in |
Dimension T | 0.375 in |
Width (In.) | 0.375 in |
Outside Diameter | 2.004 in |
For Nominal Shaft/Bore Diameter | 1.25 in |
Inside Diameter | 1.25 in |
Details
Item | Double Acting Seal |
For Use With | SSU-20 or SUPER-20 or A-203242 |
Material | Rubber, Steel |
Accessory Type | Open Bearing Seal |
Seal Type | Open |
Thickness | 0.375 in |
Compatible Manufacturer Model Number | 203242, SSU20OPN, Super20OPN |
Compatible Series | Super |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 1.25 in, Outside Diameter 2.004 in, Compatible Manufacturer Model Number 203242, SSU20OPN, Super20OPN, Compatible Series Super, Inside Diameter 1.25 in, Thickness 0.375 in, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F713-40-B5-G)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937794Q, Return Line, 25 micron, Inside-Out (MF0063457)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20344128)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Seals, Inch (S1000)
- THOMSON Retaining Ring, Inside Dia 0.750 In (PR750)
- THOMSON Retaining Ring (C500)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- NATIONAL Small Bore Inch Seal, 470548 (470548)
- Thomson Linear Bearings & Guides