Shop All Linear Seals & Rings
Thomson
Double Seal, ID 1.000 In, OD 1.567 In
Mfr # OPNS1000
Zoro # G2248321
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1.567 in
- For Use With SSU-16 or SUPER-16 or A-162536
- Dimension T 0.187 in
- Width (In.) 0.187 in
Product Information
- Brand Thomson
- MFR # OPNS1000
- Zoro # G2248321
- Country of Origin Mexico
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1.567 in |
Dimension T | 0.187 in |
Width (In.) | 0.187 in |
For Nominal Shaft/Bore Diameter | 1 in |
Outside Diameter | 1.567 in |
Inside Diameter | 1 in |
Details
Item | Double Acting Seal |
For Use With | SSU-16 or SUPER-16 or A-162536 |
Material | Rubber, Steel |
Accessory Type | Open Bearing Seal |
Compatible Manufacturer Model Number | 162536, SSU16OPN, Super16OPN |
Seal Type | Open |
Compatible Series | Super |
Thickness | 0.187 in |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 1 in, Outside Diameter 1.567 in, Compatible Manufacturer Model Number 162536, SSU16OPN, Super16OPN, Compatible Series Super, Inside Diameter 1 in, Thickness 0.187 in, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY SWIVEL CONNECTOR 1/2" M NPTx1/2" FNPT (LMA9702-X)
- GAST Bag Filter Pot Av463 (AV463)
- SPEEDAIRE Collet (PN21AA406G)
- CONTINENTAL 3/8" x 25 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031494)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- THOMSON Seals, Inch (S750)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- NATIONAL Small Bore Inch Seal, 450543V (450543V)
- Thomson Linear Bearings & Guides