Shop All Linear Seals & Rings
Thomson
Double Seal, ID 0.750 In, OD 1.254 In
Mfr # S750SS
Zoro # G1985523
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.75 in
- Outside Dia. 1.254 in
- For Use With SSU-12 or SUPER-12 or A-122026
- Dimension T 0.125 in
- Width (In.) 0.125 in
Product Information
- Brand Thomson
- MFR # S750SS
- Zoro # G1985523
- Country of Origin China
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.75 in |
Outside Dia. | 1.254 in |
Dimension T | 0.125 in |
Width (In.) | 0.125 in |
Outside Diameter | 1.254 in |
Inside Diameter | 0.75 in |
For Nominal Shaft/Bore Diameter | 0.75 in |
Details
Item | Double Acting Seal |
For Use With | SSU-12 or SUPER-12 or A-122026 |
Accessory Type | Closed Bearing Seal |
Material | Rubber, Stainless Steel |
Thickness | 0.125 in |
Compatible Manufacturer Model Number | 122026, SSU12, Super12 |
Seal Type | Closed |
Compatible Series | Super |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 0.75 in, Outside Diameter 1.254 in, Compatible Manufacturer Model Number 122026, SSU12, Super12, Compatible Series Super, Inside Diameter 0.75 in, Thickness 0.125 in, Material Rubber, Stainless Steel, Seal Type Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 52in OC, 2 Band (2/B49)
- DYNABRADE O-Ring, 95523 (95523)
- NUMATICS Sandwch Dual Air Regulator, 150 psi, 115F (152RD100J000000)
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 (HC-P-PA66-N)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- THOMSON Retaining Ring, Inside Dia 1.000 In (PR1000)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Retaining Ring (C500)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20)
- CHICAGO RAWHIDE Small Bore Seals, #11777 (11777)
- Thomson Linear Bearings & Guides