Shop All Linear Seals & Rings
Thomson
Double Seal, ID 0.750 In, OD 1.254 In
Mfr # OPNS750SS
Zoro # G3314516
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.75 in
- Outside Dia. 1.254 in
- For Use With SSU-12 or SUPER-12 or A-122026
- Width (In.) 0.125 in
- Dimension T 0.125 in
Product Information
- Brand Thomson
- MFR # OPNS750SS
- Zoro # G3314516
- Country of Origin Mexico
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.75 in |
Outside Dia. | 1.254 in |
Width (In.) | 0.125 in |
Dimension T | 0.125 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1.254 in |
For Nominal Shaft/Bore Diameter | 0.75 in |
Details
Item | Double Acting Seal |
For Use With | SSU-12 or SUPER-12 or A-122026 |
Material | Rubber, Stainless Steel |
Accessory Type | Open Bearing Seal |
Seal Type | Open |
Thickness | 0.125 in |
Compatible Manufacturer Model Number | 122026, SSU12OPN, Super12OPN |
Compatible Series | Super |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 0.75 in, Outside Diameter 1.254 in, Compatible Manufacturer Model Number 122026, SSU12OPN, Super12OPN, Compatible Series Super, Inside Diameter 0.75 in, Thickness 0.125 in, Material Rubber, Stainless Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Compressor Oil, 1 gal., SAE Grade 30 (84203)
- LINCOLN Portable Oil Pump with Gun, 30 ft. Hose (279092)
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In (1DHJ6)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 1/2 in Stroke, NFPA Double Acting (5VKY7)
- THOMSON Retaining Ring (C1000)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- THOMSON Seals, Inch (S750)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- NATIONAL Small Bore Metric Seals, 65X90X10-R2LS32-S (65X90X10-R2LS32-S)
- Thomson Linear Bearings & Guides