Shop All Linear Seals & Rings
Thomson
Double Seal, ID 0.625 In, OD 1.129 In
Mfr # OPNS625
Zoro # G2637415
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.625 in
- Outside Dia. 1.129 in
- For Use With SSU-10 or SUPER-10 or A-101824
- Width (In.) 0.125 in
- Dimension T 0.125 in
Product Information
- Brand Thomson
- MFR # OPNS625
- Zoro # G2637415
- Country of Origin Mexico
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 0.625 in |
Outside Dia. | 1.129 in |
Width (In.) | 0.125 in |
Dimension T | 0.125 in |
Inside Diameter | 0.625 in |
Outside Diameter | 1.129 in |
For Nominal Shaft/Bore Diameter | 0.625 in |
Details
Item | Double Acting Seal |
For Use With | SSU-10 or SUPER-10 or A-101824 |
Material | Rubber, Steel |
Accessory Type | Open Bearing Seal |
Thickness | 0.125 in |
Compatible Series | Super |
Seal Type | Open |
Compatible Manufacturer Model Number | 101824, SSU10OPN, Super10OPN |
Description
Double Acting Seal, For Nominal Shaft/Bore Diameter 0.625 in, Outside Diameter 1.129 in, Compatible Manufacturer Model Number 101824, SSU10OPN, Super10OPN, Compatible Series Super, Inside Diameter 0.625 in, Thickness 0.125 in, Material Rubber, Steel, Seal Type Open
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (2C-118)
- LUBRIPLATE Fml-2, 35 Lb Pail, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-035)
- THOMSON Seals, Inch (S1000)
- THOMSON Double Seal, ID 1.250 In, OD 2.004 In (S1250)
- THOMSON Seals, Inch (S500)
- THOMSON Seals, Inch (S750)
- THOMSON Double Seal, ID 1.000 In, OD 1.567 In (OPNS1000)
- THOMSON Retaining Ring (C500)
- NATIONAL Small Bore Inch Seal, 417490 (417490)
- Thomson Linear Bearings & Guides