Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 1.500 In Dia, 48 In L, Steel
Mfr # 190-9107CTL48
Zoro # G2468137
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ball Screw Dia. 1.5 in
- Length 48 in
- Number of Starts 2
- Material Steel
- Root Diameter (In.) 1.14 in
Product Information
- Brand Thomson
- MFR # 190-9107CTL48
- Zoro # G2468137
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Ball Screw Dia. | 1.5 in |
Length | 48 in |
Root Diameter (In.) | 1.14 in |
Overall Length | 48 in |
Ball Screw Diameter | 1.5 in |
Nominal Ball Diameter | 0.344 in |
Details
Item | Precision Ball Screw |
Number of Starts | 2 |
Material | Steel |
Lead (In.) | 1 in |
Direction | Right Hand |
For Use With Ball Nuts | 2LGJ5 |
For Use With End Blocks | 2LGL6 |
System of Measurement | Inch |
Travel per Revolution | 1 in |
Description
Precision Ball Screw, Number of Starts 2, Travel per Revolution 1 in, Ball Screw Diameter 1.5 in, Overall Length 48 in, Material Steel, Root Diameter 1.143 in, Direction Right Hand, Nominal Ball Diameter 0.344 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGJ5, Compatible Grainger Part Number - End Blocks 2LGL6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936708Q, Return Line, 10 micron (ZX-936708Q)
- LUBRIPLATE Lithium Brick Grease, 4/12 Lb, General Purpose Block Grease (L0132-038)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA85)
- CONTINENTAL CONTITECH 5V950 Wrapped V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- THOMSON Ball Screw, 0.500 In Dia, 48 In L, Steel (190-9096CTL48)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Screw, 0.631 In Dia, 24 In L, Steel (190-9098CTL24)
- EKLIND 5mm Ball Hex-L® Key (18610)
- Thomson Ball Screw Flanges & End Blocks