Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 1.000 In Dia, 72 In L, Steel
Mfr # 190-9103CTL72
Zoro # G2840205
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Ball Screw Dia. 1 in
- Number of Starts 2
- Material Steel
- For Use With End Blocks 2LGL4
Product Information
- Brand Thomson
- MFR # 190-9103CTL72
- Zoro # G2840205
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 72 in |
Ball Screw Dia. | 1 in |
Root Diameter (In.) | 0.88 in |
Overall Length | 72 in |
Nominal Ball Diameter | 0.156 in |
Ball Screw Diameter | 1 in |
Details
Item | Precision Ball Screw |
Number of Starts | 2 |
Material | Steel |
For Use With End Blocks | 2LGL4 |
For Use With Ball Nuts | 2LGJ2 |
Direction | Right Hand |
Lead (In.) | 0.5 in |
System of Measurement | Inch |
Travel per Revolution | 0.5 in |
Description
Precision Ball Screw, Number of Starts 2, Travel per Revolution 0.5 in, Ball Screw Diameter 1 in, Overall Length 72 in, Material Steel, Root Diameter 0.88 in, Direction Right Hand, Nominal Ball Diameter 0.156 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGJ2, Compatible Grainger Part Number - End Blocks 2LGL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 4-7/16 In, Steel (H2C-443)
- FESTO Ball Valve QH-QS-6-1/8 (QH-QS-6-1/8)
- DYNABRADE Collet, 1/2"-20 Female Thread (50066)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- THOMSON Ball Screw Flange, Flange Dia 4.940 In (8115-448-002)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Screw, 0.375 In Dia, 48 In L, Steel (190-9441CTL48)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-026)
- THOMSON Ball Screw Flange, Flange Dia 2.600 In (8105-448-002)
- PEER Flange Unit Standard Taiwano Bolt With Set Screw Locking Insert (UCFT208-24)
- Thomson Linear Motion