Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 0.500 In Dia, 48 In L, Steel
Mfr # 190-9096CTL48
Zoro # G1457556
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Ball Screw Dia. 0.5 in
- Number of Starts 2
- Material Steel
- Root Diameter (In.) 0.41 in
Product Information
- Brand Thomson
- MFR # 190-9096CTL48
- Zoro # G1457556
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 48 in |
Ball Screw Dia. | 0.5 in |
Root Diameter (In.) | 0.41 in |
Nominal Ball Diameter | 0.125 in |
Ball Screw Diameter | 0.5 in |
Overall Length | 48 in |
Details
Item | Precision Ball Screw |
Number of Starts | 2 |
Material | Steel |
For Use With Ball Nuts | 2LGH7 |
Lead (In.) | 0.5 in |
For Use With End Blocks | 2LGL1 |
Direction | Right Hand |
System of Measurement | Inch |
Travel per Revolution | 0.5 in |
Description
Precision Ball Screw, Number of Starts 2, Travel per Revolution 0.5 in, Ball Screw Diameter 0.5 in, Overall Length 48 in, Material Steel, Root Diameter 0.405 in, Direction Right Hand, Nominal Ball Diameter 0.125 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGH7, Compatible Grainger Part Number - End Blocks 2LGL1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6078)
- SKF Double Row Ball Bearings (3211)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 4 (CB202432)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5V630)
- THOMSON Ball Nut, Ball Circle Dia 0.375 In (8103-448-003)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- THOMSON Ball Nut, Ball Circle Dia 0.750 In (8107-448-018)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- Thomson Ball Screw Flanges & End Blocks