Shop All Ball Screw Flanges & End Blocks
Thomson
Ball Screw, 0.375 In Dia, 48 In L, Steel
Mfr # 190-9441CTL48
Zoro # G0248306
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Ball Screw Dia. 0.375 in
- Number of Starts 1
- Material Steel
- For Use With Ball Nuts 2LGH6
Product Information
- Brand Thomson
- MFR # 190-9441CTL48
- Zoro # G0248306
- Country of Origin United States
- Category Ball Screw Flanges & End Blocks
Dimensions
Length | 48 in |
Ball Screw Dia. | 0.375 in |
Root Diameter (In.) | 0.31 in |
Ball Screw Diameter | 0.375 in |
Nominal Ball Diameter | 0.078 in |
Overall Length | 48 in |
Details
Item | Precision Ball Screw |
Number of Starts | 1 |
Material | Steel |
For Use With Ball Nuts | 2LGH6 |
Lead (In.) | 0.125 in |
Direction | Right Hand |
System of Measurement | Inch |
Travel per Revolution | 0.125 in |
Description
Precision Ball Screw, Number of Starts 1, Travel per Revolution 0.125 in, Ball Screw Diameter 0.375 in, Overall Length 48 in, Material Steel, Root Diameter 0.31 in, Direction Right Hand, Nominal Ball Diameter 0.078 in, System of Measurement Inch, Compatible Grainger Part Number - Ball Nuts 2LGH6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64296)
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (80-1R X 100FT)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-04AS)
- BESTORQ replacement for 114431 DR POWER EQUIPMENT String Trimmer: Pro Trimmer Belt for Drive, 4LK450 (4LK450)
- THOMSON Ball Screw Flange, Flange Dia 1.620 In (8107-448-007)
- THOMSON Ball Screw, 0.631 In Dia, 72 In L, Steel (190-9098CTL72)
- THOMSON Ball Screw Flange, Flange Dia 3.250 In (8110-448-002)
- THOMSON Ball Nut End Block, Bore Dia 20 mm (7824157)
- THOMSON Ball Screw, 0.750 In Dia, 48 In L, Steel (190-9101CTL48)
- THOMSON Ball Screw Flange, Flange Dia 2.600 In (8105-448-002)
- NOOK Screw, 11076 (11076)
- Thomson Linear Motion