Shop All Linear Guides
Thomson
Ball Rail, 3000mm L, 25 mm W, 22.70 mm H
Mfr # 521H25ARL3000
Zoro # G0288425
product price: $989.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 3,000 mm
- Overall Width 25 mm
- Overall Height 22.7 mm
- Rail Material Hardened Steel
Product Information
- Brand Thomson
- MFR # 521H25ARL3000
- Zoro # G0288425
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 3,000 mm |
Overall Width | 25 mm |
Overall Height | 22.7 mm |
Dimension F1 | 7 mm |
Size | 25 |
Thread Size | M6 |
Mounting Hole Size | M6 |
Dimension B1 | 23 mm |
Dimension S3 | M6 |
Dimension J1 | 22.7 mm |
Dimension Y1/Y2 | 30 mm |
Dimension G1 | 8 mm |
Dimension F2 | 11 mm |
Dimension G2 | 14 mm |
Dimension X | 60 mm |
Manufacturer Size | 25 |
Description
Profile Ball Rail, Overall Length 3,000 mm, Overall Width 23 mm, Overall Height 22.7 mm, Rail Material Steel, Manufacturer Size 25, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Mounting Hole Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV FLEX COUPLING 3""X3"" (P1056-33)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 18 in Stroke, NFPA Double Acting (5UZE0)
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-LB-RS3)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1/4 In, Aluminum (2C-025-A)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- Thomson Linear Bearings & Guides