Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 30 mm
Mfr # SSEM30OPN
Zoro # G1627245
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 30 mm
- Outside Dia. 47 mm
- Material Delrin
- Temp. Range (F) 0 - 185
Product Information
- Brand Thomson
- MFR # SSEM30OPN
- Zoro # G1627245
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 47 mm |
Dimension C | 68 in |
Slot Width (In.) | 13.7 mm |
Dimension C1 | 51.7 mm |
Inside Dia. Tolerance | + .013 |
Slot Width (mm) | 13.7 mm |
Dimension T | 30 |
Length (mm) | 68 mm |
Dimension G | 2 mm Above Center Line |
Length (In.) | 68 mm |
Dimension F | 3 mm |
Required Housing Bore Dia. (mm) | 47 mm |
Retention Hole Dia. (mm) | 3 mm |
Inside Dia. | 30 mm |
Retention Hole Diameter | 3 mm |
Overall Length | 68 mm |
Slot Width | 13.7 mm |
Outside Diameter | 47 mm |
Inside Diameter Tolerance | + 0.013 mm |
Inside Diameter | 30 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 30 mm, Outside Diameter 47 mm, Self-Alignment Self-Aligning, Overall Length 68 mm, Dynamic Load Capacity 1,866 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec, Slot Width 13.7 mm, Retention Hole Diameter 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- CLESCO 1 In Bore-Set Screw Type Mounted Ball Bearing - Pillow, Pbcm-Bs-100 (PBCM-BS-100)
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- FESTO Pressure Regulator LR-1/4-D-MIDI (LR-1/4-D-MIDI)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16WW)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8OPN)
- THOMSON Plain Bushing Bearing, Closed, ID 1.000 In (FNYBU16L)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- Thomson Linear Bearings & Guides