Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 20 mm
Mfr # SSEM20OPNWW
Zoro # G2224652
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 20 mm
- Outside Dia. 32 mm
- Material Delrin
- For Use With Thomson Shafting
Product Information
- Brand Thomson
- MFR # SSEM20OPNWW
- Zoro # G2224652
- UPC # 662486267515
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 32 mm |
Length (In.) | 45 mm |
Slot Width (In.) | 10 mm |
Retention Hole Dia. (mm) | 3 mm |
Slot Width (mm) | 10 mm |
Dimension C | 45 in |
Required Housing Bore Dia. (mm) | 32 mm |
Dimension C1 | 31.2 mm |
Length (mm) | 45 mm |
Dimension T | 20 |
Dimension F | 3 mm |
Dimension G | 0 mm from Center Line |
Inside Dia. Tolerance | + .013 |
Inside Dia. | 20 mm |
Outside Diameter | 32 mm |
Slot Width | 10 mm |
Inside Diameter Tolerance | + 0.013 mm |
Overall Length | 45 mm |
Retention Hole Diameter | 3 mm |
Inside Diameter | 20 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 20 mm, Outside Diameter 32 mm, Self-Alignment Self-Aligning, Overall Length 45 mm, Dynamic Load Capacity 900 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec, Slot Width 10 mm, Retention Hole Diameter 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- POWERDRIVE QD Bushing, Series SK, 1-3/8" Bore (SK-1-3/8-5/1)
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- AKG DCS Series (with Fan and Shroud): 3.5-45 GPM, 11.73 L x 15.98 W x 4.84 Depth, SAE 12 Ports (258300)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20WW)
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/8 In (2CNJ9)
- Thomson Ball Bushing Bearings