Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 20 mm
Mfr # SSEM20OPN
Zoro # G1959474
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 20 mm
- Outside Dia. 32 mm
- Material Delrin
- Dimension T 20
Product Information
- Brand Thomson
- MFR # SSEM20OPN
- Zoro # G1959474
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 32 mm |
Dimension T | 20 |
Length (mm) | 45 mm |
Inside Dia. Tolerance | + .013 |
Slot Width (mm) | 10 mm |
Slot Width (In.) | 10 mm |
Dimension F | 3 mm |
Dimension C1 | 31.2 mm |
Dimension C | 45 in |
Required Housing Bore Dia. (mm) | 32 mm |
Dimension G | 0 mm from Center Line |
Retention Hole Dia. (mm) | 3 mm |
Length (In.) | 45 mm |
Inside Dia. | 20 mm |
Inside Diameter | 20 mm |
Outside Diameter | 32 mm |
Inside Diameter Tolerance | + 0.013 mm |
Slot Width | 10 mm |
Retention Hole Diameter | 3 mm |
Overall Length | 45 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 20 mm, Outside Diameter 32 mm, Self-Alignment Self-Aligning, Overall Length 45 mm, Dynamic Load Capacity 900 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec, Slot Width 10 mm, Retention Hole Diameter 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN R4LLB 5K, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Sealed (R4LLB 5K)
- HEVI-RAIL Adjustable Bearing/Flange Plate Assembly (HVBEA-456/HVP2)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- GLOBAL 2" ID Set Screw Collar, Stl, Bo (GSC-200-B)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12WW)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08WW)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- INA CARRIAGE LINEAR BEARING (KWVE30-B-L)
- Thomson Linear Bearings & Guides