Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 1.000 In
Mfr # SSU16
Zoro # G3357365
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 1,900
Product Information
- Brand Thomson
- MFR # SSU16
- Zoro # G3357365
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 9/16 in |
Dimension C1 | 1.901 in |
Dimension T | 1 |
Inside Dia. Tolerance | +/-0.001 |
Length (In.) | 2 1/4 in |
Dimension C | 2.25 in |
Required Housing Bore Dia. (In.) | 1.563 in |
Inside Dia. | 1 in |
Outside Diameter | 1 5/8 in |
Overall Length | 2 1/4 in |
Inside Diameter Tolerance | +/-0.001 in |
Inside Diameter | 1 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 1,900 lbf, Material Delrin, Series Super Smart, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 0.25 in. NPT Replacement Air Regulator with Steel-Protected Gauge (PR395689)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-12 (1064-8MGT-12)
- GATES Predator Single Belts, AP48 (AP48)
- COXREELS Roller Bracket Cabinet (4RB)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPNWW)
- INA Linear Ball Bearing KN, KH, KB Linear ball bearings, KH (KH0824)
- Thomson Linear Bearings & Guides