Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 1.000 In
Mfr # OPN162536
Zoro # G1063727
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Steel
- Dynamic Load Capacity (Lb.) 240
Product Information
- Brand Thomson
- MFR # OPN162536
- Zoro # G1063727
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 9/16 in |
Dimension C1 | 1.759 in |
Dimension C2 | 0.068 |
Length (In.) | 2 1/4 in |
Inside Dia. Tolerance | +/-.001 |
Dimension C | 2.25 in |
Required Housing Bore Dia. (In.) | 1.563 in |
Slot Width (In.) | 0.56 in |
Dimension T | 1 |
Dimension E | 0.56 in |
Inside Dia. | 1 in |
Outside Diameter Tolerance | +/-0.00045 in |
Overall Length | 2 1/4 in |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 in |
Inside Diameter Tolerance | +/-0.001 in |
Slot Width | 0.56 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Not Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 240 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.56 in, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt (TTAFZR7G)
- CARTER BEARINGS 2.00", Needle Cam Follower, Hex (CNB-64-B)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (152SA400K000030)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- THOMSON MultiTrac Bushing, Bore Dia 8 mm (MAM08WW)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32OPN)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- THOMSON Plain Bushing Bearing, Closed, ID 1.000 In (FNYBU16L)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12OPN)
- Thomson Linear Bearings & Guides