Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.750 In
Mfr # OPN122026
Zoro # G1469912
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.75 in
- Outside Dia. 1 1/4 in
- Material Steel
- Dynamic Load Capacity (Lb.) 140
Product Information
- Brand Thomson
- MFR # OPN122026
- Zoro # G1469912
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 1/4 in |
Dimension C | 1.625 in |
Inside Dia. Tolerance | +/-.001 |
Length (In.) | 1 5/8 in |
Dimension C2 | 0.056 |
Slot Width (In.) | 0.44 in |
Dimension C1 | 1.17 in |
Dimension E | 0.44 in |
Dimension T | 0.75 |
Required Housing Bore Dia. (In.) | 1.25 in |
Inside Dia. | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter Tolerance | +/-0.001 in |
Slot Width | 0.44 in |
Overall Length | 1 5/8 in |
Outside Diameter | 1 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Not Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 140 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.44 in, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Steel Double Loop x 24 Inch Jack Hammer Hose Safety Cable Whip, PK 6 (CU-SC2414-D6)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- CORNWELL TOOLS Valve Block Assy (RS181112A)
- FOSTER Manual Socket, 1/8\u0022FPT (2302)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12OPN)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- Thomson Ball Bushing Bearings