Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.375 In
Mfr # A61014SS
Zoro # G0959743
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.375 in
- Outside Dia. 5/8 in
- Material Stainless Steel
- Dynamic Load Capacity (Lb.) 37
Product Information
- Brand Thomson
- MFR # A61014SS
- Zoro # G0959743
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 5/8 in |
Dimension T | 0.375 |
Inside Dia. Tolerance | +/-.001 |
Length (In.) | 7/8 in |
Dimension C1 | 0.64 in |
Dimension C | 0.875 in |
Required Housing Bore Dia. (In.) | 0.625 in |
Inside Dia. | 3/8 in |
Inside Diameter | 3/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Overall Length | 7/8 in |
Outside Diameter Tolerance | +/-0.00045 in |
Outside Diameter | 5/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Self-Alignment Not Self-Aligning, Overall Length 7/8 in, Dynamic Load Capacity 26 lbf, Material Stainless Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, 3/4" (R119-06C)
- INGERSOLL-RAND Motor (56283138)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8WW)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- THOMSON Ball Bushing, Bore Dia 1.000 In (OPN162536)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08WW)
- THOMSON Plain Bushing Bearing, Closed, ID 2.000 In (FNYBU32L)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16OPN)
- Thomson Linear Bearings & Guides