Shop All Ball Bushing Bearings
Thomson
Ball Bushing Bearing, Closed, Bore .750 In
Mfr # SSU12
Zoro # G3319705
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.75 in
- Outside Dia. 1 1/4 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 1,130
Product Information
- Brand Thomson
- MFR # SSU12
- Zoro # G3319705
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 1/4 in |
Shaft Dia. (In.) | 0.75 in |
Inside Dia. Tolerance | -0.0005 |
Retention Hole Dia. (mm) | 0.14 in |
Length (In.) | 1 5/8 in |
Inside Dia. | 3/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 5/8 in |
Retention Hole Diameter | 0.14 in |
Inside Diameter Tolerance | -0.0005 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 1,130 lbf, Material Delrin, Series Super Smart, Static Load Capacity 1,130 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Retention Hole Diameter 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITTYS SUPPLY 14OZ No2 HiTemp Grease (SUS67)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 13.95 in OD (1361B)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 8 # of Teeth (41B8)
- PRIMEFIT Air Hose Reel with 3/8" x 50Ft w/ Rubber Hose (HRRUB380503)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- THOMSON Ball Bushing, Bore Dia 1.000 In (OPN162536)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08WW)
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- THOMSON Ball Bushing, Bore Dia 1.500 In (OPN243848)
- Thomson Ball Bushing Bearings