Shop All Ball Bushing Bearings
Thomson
Ball Bushing Bearing, Closed, Bore 1 In
Mfr # SSU16WW
Zoro # G3310571
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 1,900
Product Information
- Brand Thomson
- MFR # SSU16WW
- Zoro # G3310571
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 9/16 in |
Dimension C | 2.25 in |
Inside Dia. Tolerance | -0.0005 |
Length (In.) | 2 1/4 in |
Retention Hole Dia. (mm) | 0.14 in |
Shaft Dia. (In.) | 1 in |
Dimension C1 | 1.901 in |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 1 5/8 in |
Retention Hole Diameter | 0.14 in |
Inside Diameter Tolerance | -0.0005 in |
Overall Length | 2 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 1,900 lbf, Material Delrin, Series Super Smart, Static Load Capacity 1,900 lbf, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Retention Hole Diameter 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 160 ANSI, 10 ft. (2YDX4)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 162" (C162)
- PBC LINEAR Crown Rail, 24 In L, 1.655 In W, 0.875 In H (PAC2247-024.000)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 20mm (L09020MM)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8WW)
- THOMSON Bearing, Ball Bushing (A81420SS)
- THOMSON Plain Bushing Bearing, Closed, ID 2.000 In (FNYBU32L)
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- Thomson Ball Bushing Bearings