Shop All Linear Guides
Thomson
Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1
Mfr # 531MT15
Zoro # G1716425
original price:
$7.59
11% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 80 mm
- Overall Width 15 mm
- Rail Material Glass Filled Nylon
- For Use With 2HVV8 to 9, 2HVW1 to 4, and 2HWC1 Profile Roller Rails
Product Information
- Brand Thomson
- MFR # 531MT15
- Zoro # G1716425
- UPC # 662486732181
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 80 mm |
Overall Width | 15 mm |
Manufacturer Size | 15 |
Details
Item | Ball Mounting Assembly Rail |
Type | 500 Series |
Rail Material | Glass Filled Nylon |
For Use With | 2HVV8 to 9, 2HVW1 to 4, and 2HWC1 Profile Roller Rails |
Series | 500 Series |
Material | Plastic |
Accessory Type | Mounting Rail |
Description
Ball Mounting Assembly Rail, Compatible Manufacturer Model Number Not Applicable, Compatible Series Not Applicable, Manufacturer Size 15, Material Plastic, Overall Length 80 mm, Overall Width 15 mm, Series 500 Series, Mounting Hole from Shaft End -, Mounting Hole Center to Center -, Accessory Type Mounting Rail, Mounting Hole Size -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT B42 Outside45.0 Pitch43.8 (42W408)
- FESTO Regulator Plate VABF-S4-1-R1C2-C-6 (VABF-S4-1-R1C2-C-6)
- DODGE Tigear-2 Reducers And Accessories, 23Q40L56 TIGEAR-2 REDUCER (23Q40L56 TIGEAR-2 REDUCER)
- FLEXZILLA Air Hose, 3/8" x 50, 1/4" MNPT Fittings (HFZ3850YW2)
- THOMSON Ball Rail, 1500mm L, 15 mm W, 15.70 mm H (521H15ARL1500)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- THOMSON Profile Ball Rail, 460mm L, 15 W, 15.70 H (521H15A+460)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- IGUS IGUS SLW-1040-325-HR Hand-Powered Linear Positioning Slide Table -10mm Shaft/325mm Stroke (SLW-1040-325-HR)
- Thomson Linear Guides