Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 0.750 In D, 22 In
Mfr # 3/4L SMAE CTL X 22
Zoro # G0924804
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 22 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.75 in
- For Use With Ball Bushing Bearing
Product Information
- Brand Thomson
- MFR # 3/4L SMAE CTL X 22
- Zoro # G0924804
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 22 in |
Dia. Tolerance Max. | 0.75 in |
Dia. Tolerance Min. | 0.749 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Minimum | 0.749 in |
Diameter Tolerance - Maximum | 0.75 in |
Diameter | 3/4 in |
Overall Length | 22 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bushing Bearing |
Type | Solid Shaft |
Finish | Centerless Ground |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Tolerance Class | L |
Roughness | 8 uin Ra |
Shaft Type | Solid Shaft |
Core Type | Solid |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 22 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-MF-D (GRLA-1/8-QS-6-MF-D)
- NACHI 5300 Series Double Row Angular Contact, 5305 (5305)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 6.30" OD (5V633)
- BESTORQ Bestorq Double Side Timing Belt Model D1440-8M-20 - 56.69 in Outside Length - 0.79 in Top Width (D1440-8M-20)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 30 In (QS 3/4 L 30)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 60 In (QS 5/8 L 60)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (QS 30 MM 500)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- Thomson Linear Bearings & Guides