Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 0.750 In D, 16 In
Mfr # 3/4L SMAE CTL X 16
Zoro # G3017682
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 16 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Dia. Tolerance Max. 0.75 in
Product Information
- Brand Thomson
- MFR # 3/4L SMAE CTL X 16
- Zoro # G3017682
- UPC # 094704454641
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 16 in |
Dia. Tolerance Max. | 0.75 in |
Dia. Tolerance Min. | 0.749 in |
Diameter Tolerance Class | Class L |
Diameter | 3/4 in |
Diameter Tolerance - Maximum | 0.75 in |
Diameter Tolerance - Minimum | 0.749 in |
Overall Length | 16 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bushing Bearing |
Type | Solid Shaft |
Finish | Centerless Ground |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Shaft Type | Solid Shaft |
Tolerance Class | L |
End Type | Plain Ends |
Core Type | Solid |
Roughness | 8 uin Ra |
Surface Hardness - Minimum | 60 HRC |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 16 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F353, Poly Bowl, 3/8" Npt, 150 Psi (F353)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-10)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230V AC Voltage, 1,725/1,425 Nameplate RPM (T2P2AH)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In (QS 1/4 L 24)
- THOMSON Shaft, 440C SS, 0.625 In D, 48 In (QSSS 5/8 L 48)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- THOMSON Support Rail, Aluminum, 1.000 In D, 24 In (SR16-PD)
- THOMSON Shaft, 440C SS, 1.500 In D, 36 In (QSSS 1 1/2 L 36)
- THOMSON Rail Assy, Alum & Steel, 0.750 In D, 48 In (SRA12L48)
- Thomson Linear Bearings & Guides