Shop All Linear Slides & Carriages
Thomson
Accumini Carriage, Clearance, 13 mm H
Mfr # CD10AAAH
Zoro # G1109385
original price:
$125.69
10% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clearance
- Carriage Height 13 mm
- Carriage Width 26 mm
- Roller Material Stainless Steel
- Carriage Length 40 mm
Product Information
- Brand Thomson
- MFR # CD10AAAH
- Zoro # G1109385
- Country of Origin Switzerland
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 13 mm |
Carriage Width | 26 mm |
Carriage Length | 40 mm |
Rail Width (mm) | 10 |
Carriage Hole Size (mm) | M2.5 X 4.5 |
Combined Carriage and Rail Height | 15 mm |
Manufacturer Size | 10 |
For Rail Width | 10 mm |
Description
Accumini Carriage, Carriage Height 13 mm, Carriage Length 40 mm, Carriage Width 26 mm, Carriage Material Steel Alloy, Roller Material Stainless Steel, Manufacturer Size 10, Dynamic Load Capacity 2,820 N, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 10 mm, For Use With 500 Series Ball Rail, Static Load Capacity 5,300 N, Combined Carriage and Rail Height 15 mm, Series AccuMini, Operating Temperature - Maximum 176 Degrees F, Speed - Maximum 10 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX 337L050, Standard Timing Belt, L, 1/2 X 33-11/16, T90, Trapezoidal (337L050)
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- DAYTON Capacitor-Start General Purpose Motor, 3/4, 1/5 HP, 115V AC Voltage, 56 Frame (5FTT1)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- THOMSON Bearing Ball Carriage, Height 20.20 mm (511H15A0)
- THOMSON Bearing Ball Carriage, Height 30.50 mm (511H25A0D)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C1)
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20A0)
- Thomson Linear Bearings & Guides