Shop All Flushmount Lights
Thomas
Wyngate 2Light Square Integrated LED Flush Mount in Satin Nickel with Opal Glass, Large
Mfr # FML2030-10-16M
Zoro # G608433863
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Nickel
- Length 9 in
- Width 9 in
- Lamp Type Integrated LED
- Height 3 in
Product Information
- Brand Thomas
- MFR # FML2030-10-16M
- Zoro # G608433863
- UPC # 60646074711
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9 in |
Width | 9 in |
Height | 3 in |
Details
Description
Every group of imaginative new lighting fixtures includes the Alpha Presenting Alico's Wyngate Series LED Flushmount Whose thick ratios of dapper Satin Nickel hardware and Opal glass diffusion definitely arrived together Indoor use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Light, LED, Retrofit Kit, 7.5W, 27K (ASD-DL01D4-7.5W-27)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 77 lm (14506)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- ILC Replacement for Adec 6300 replacement light bulb lamp (6300 ADEC)
- THOMAS Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (CN734299)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- THOMAS Ceiling Essentials 8'' Wide 1Light Flush Mount, White (SL3258)
- THOMAS Titan 6'' Wide Integrated LED Square Flush Mount, Oil Rubbed Bronze (CL791331)
- COMPONENT HARDWARE Recessed Mount 43W Natural White Strip (LED-L82-1030-40N)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL-WG)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- Thomas Flushmount Lights