Thomas

Winslow 30'' Wide 9Light Chandelier, Brushed Nickel


product price: $398.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Finish Brushed Nickel
  • Glass Color White
  • Watts 60
  • Lighting Technology Incandescent
  • Width 30 in
See all product information

Product Information

  • Brand Thomas
  • MFR # CN310922
  • Zoro # G608433597
  • UPC #
    748119142739
  • Country of Origin China
  • Category Chandeliers

Dimensions

Width 30 in
Height 25.5 in
Length 30 in

Details

Item Chandelier
Housing Finish Brushed Nickel
Glass Color White
Watts 60
Lighting Technology Incandescent
Number of Lights 9
Light Type Medium
Series Winslow
Material Metal
Style Traditional
Color Nickel
Housing Material Glass
Voltage 120

Description

Winslow 30'' Wide 9Light Chandelier Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.