Shop All Vanity Lights
Thomas
Triton 2Light Wall Lamp in Moonlight Silver
Mfr # SL717272
Zoro # G708433770
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 8.5 in
- Length 8.25 in
- Width 12 in
- Housing Finish Silver
Product Information
- Brand Thomas
- MFR # SL717272
- Zoro # G708433770
- UPC # 20389201874
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 8.5 in |
Length | 8.25 in |
Width | 12 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Silver |
Number of Lights | 2 |
Style | Transitional |
Series | Triton |
Lamp Watts | 100 |
Housing Material | Metal |
Description
Triton 2Light Wall Lamp in Moonlight Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Floodlight Lampholder Kit, Incndscnt, 150W (LT233S)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- SYLVANIA Bulb, Incandescent, 500W, PAR64, Mogul End Prong Base, Sealed Beam (S4348)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/830)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- THOMAS Park Slope 25'' Wide 5Light Vanity Light, Brushed Nickel (CN330512)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- LALIA HOME Ironhouse Three Light Industrial Decorative Cage Vanity Wall Mounted Fixture, Black (LHV-1013-BK)
- Thomas Vanity Lights