Shop All Chandeliers
Thomas
Treme 3Light Chandelier in Brushed Nickel
Mfr # TK0019217
Zoro # G908433679
product price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type A19
- Glass Color White
- Material Glass
- Height 20 in
- Series Treme
Product Information
- Brand Thomas
- MFR # TK0019217
- Zoro # G908433679
- UPC # 20389204639
- Country of Origin Unknown
- Category Chandeliers
Dimensions
Height | 20 in |
Length | 20 in |
Width | 20 in |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Glass Color | White |
Material | Glass |
Series | Treme |
Housing Material | Glass |
Watts | 100 |
Light Type | Medium - E26 |
Color | Silver |
Number of Lights | 3 |
Style | Traditional |
Description
Treme 3Light Chandelier in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 50-380 White inU-in. Channel 24-in. horizontal (50/380)
- METALUX Ft Led Striplite, 7400 Lm, 40K, 0-10V, 8 (8TSNLED-LD5-74SL-LW-UNV-L840-CD1-U)
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Donsbulbs 60T10-130V, 2PK (60T10-130V)
- NEWHOUSE LIGHTING Solar Outdoor Party 24ft. LED String Lights with 12 LED S14 Bulbs (CSTRINGSOL24)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- PROGRESS LIGHTING Drum Shade Five-Light Chandelier (P400193-031)
- Thomas Chandeliers