Shop All Outdoor Benches
Thomas Steele
Outdoor Bench, 71 in. L, 27-1/2 in. W, Grn
Mfr # CRB-6-VS-LEX
Zoro # G3368569
product price: $1,266.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,266.99
Free 30-Day Returns
Key Features
- Surface Material Powder Coated Steel
- Load Rating (Lb.) 1,200 lb
- Overall Height 32 in
- Color Green
- Frame Material Carbon Steel
Product Information
- Brand Thomas Steele
- MFR # CRB-6-VS-LEX
- Zoro # G3368569
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 32 in |
Overall Depth | 27 in |
Overall Length | 72 in |
Description
Outdoor Bench, Frame Material Carbon Steel, Includes Back Yes, Mounting Location Surface, Overall Depth 27 in, Overall Height 32 in, Overall Length 72 in, Seat Coating/Finish Powder Coated, Seat Color Green, Seat Structural Material Steel, Weight Capacity 1,200 lb, Frame Color Green, Surface Texture Slat, Features High Back, Pre-Drilled Mounting Holes, Frame Finish Powder Coated, Product Type Outdoor Bench, Back Coating/Finish Powder Coated, Number of Arms 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERMCO ANCHOR W/4""AUGER 1/2""X30 (59055)
- JACKS Reversible 6 Row Curry (11142)
- RAID MAX Bait Ant Raid (76746)
- ORCA 12OZ WD Whiskey Barrel (BAR12OWG)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in., Grn, Prtbl (4HUU5)
- LORELL LorellĀ® Outdoor Bench w/ Backrest, Charcoal (LLR42691)
- GLOBAL INDUSTRIAL 48L Plastic Park Bench With Backrest, Gray (240125GY)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- Thomas Steele Patio Furniture