Shop All Piston Air Compressors & Vacuum Pumps
Thomas
Piston Air Compressor/Vacuum Pump, 1/3HP
Mfr # 2688VE44
Zoro # G0790115
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115V AC
- Full Load Amps 3.2
- Max. Vacuum 29 in Hg
- Free Air CFM @ 0 In. Hg 1.6
Product Information
- Brand Thomas
- MFR # 2688VE44
- Zoro # G0790115
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/4 in |
Overall Length | 9.625 in |
Inlet Size | 1/4 in |
Overall Width | 6.75 in |
Overall Height | 7.1 in |
Cord Length | 6 ft |
Stroke Length | 7/16 in |
Description
Piston Air Compressor/Vacuum Pump, Lubrication Type Oil Free, Number of Cylinders 2, Output Power 0.333 hp, Phase Single, Voltage 115V AC, Maximum Vacuum 29 in Hg, Free Air Flow Rate 1.6 cfm, Maximum Speed 1,750 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1936-8M-20, Timing Belt, Neoprene, Fiberglass (1936-8M-20)
- TSUBAKI Roller Chain, Riveted, 80 ANSI, 10 ft. (80 TW 10)
- GAST 22D1180-201-1002 Miniature Diaphragm (22D1180-201-1002)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A72440C-BG)
- THOMAS Piston Air Compressor, 1/2HP, 110/220-240V (270073)
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- THOMAS Piston Air Compressor, 1/3HP, 12VDCV (270025)
- THOMAS Piston Air Compressor, 1/3HP, 115/230V, 1Ph (270072)
- THOMAS Piston Air Compressor, 1/8HP, 115V, 1Ph (617CA32)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- THOMAS Piston Air Compressor, 1/3HP, 24VDCV (270047)
- Thomas Piston Air Compressors & Vacuum Pumps